- 3 in Shaft Diameter
- 3 15/16 in Center Line To Base Dimension
- 10 11/16 in Bolt Hole Spacing Range [MIN]
| Seal Type | Contact Seals |
| Bearing Insert | UC315-48 |
| Housing Height | 7 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 9/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 10 11/16 in |
| Duty Series | Heavy |
| Shaft Dia. | 3 in |
| Locking Device | Setscrew Locking Collar |
| Housing | P315 |
| Inch/Metric | Inch Bore |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | UCP300 |
| Length Through Bore | 3.228 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 11 3/8 in |
| Locking Style | Set Screw |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Base Width | 3 7/8 in |
| Base Length | 15 5/64 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/8 in |
| Bolt Hole Width | 1 1/16 in |
| Housing Material | Cast Iron |
| Base Height | 1 37/64 in |
| Mounted Unit Duty | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Housing No. | P315 |
| Bolt Hole Spacing Range [Max] | 12 1/16 in |
| End Type | Open End |
| Weight | 30.6 LB |
| EAN or UPC | 808250273089 |

