- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
| Shaft Dia. | 25 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 34 mm |
| Bolt Hole Spacing | 56 mm |
| Bolt Hole Length | 15 mm |
| Housing Height | 72 mm |
| Base Width | 38 mm |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Base Length | 84 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Pillow Block Type | Tapped Base |
| Thread Size | M10 |
| Base Height | N/A |
| Series | UCPA200 |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric Bore |
| Bearing Insert | UC205 |
| Locking Style | Set Screw |
| Bolt Holes | 2 |
| Housing No. | PA205 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing | PA205 |
| Relubricatable | Yes |
| Weight | 1.55 LB |
| EAN or UPC | 808250106141 |

