AMI Bearings Inc.
UCPA205NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101507247
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
| Shaft Dia. | 25 mm |
| Housing | PA205NP |
| Base Length | 84 mm |
| Bolt Hole Length | 15 mm |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Thread Size | M10 |
| Inch/Metric | Metric Bore |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Length Through Bore | 34 mm |
| Bolt Hole Spacing | 56 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 38 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Weight | 1.55 LB |
| EAN or UPC | 808250124992 |
