- 30 mm Shaft
- 42.9 mm Base to Center
- 66 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Length | 94 mm |
| Pre Lubricant | Noxlub BN4020 |
| Bearing Insert | UC206 |
| Shaft Dia. | 30 mm |
| Lubrication | Relubricatable |
| Pillow Block Type | Tapped Base |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Series | UCPA200 |
| Base Height | N/A |
| Bolt Hole Spacing | 66 mm |
| Housing Height | 84 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Silicone |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Length Through Bore | 38.1 mm |
| Temperature Range [Max] | 450 °F |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Base Width | 48 mm |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Housing No. | PA206 |
| Weight | 2.16 LB |
| EAN or UPC | 808250213764 |

