AMI Bearings Inc.
UCPA206NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101498512
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
| Thread Size | M14 |
| Inch/Metric | Metric Bore |
| Bolt Hole Length | 18 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 48 mm |
| Base Length | 94 mm |
| Housing | PA206NP |
| Relubricatable | Yes |
| Duty Series | Normal |
| Shaft Dia. | 30 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Length Through Bore | 38.1 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 66 mm |
| Weight | 2.16 LB |
| EAN or UPC | 808250136575 |
