- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
| Housing Height | 95 mm |
| Length Through Bore | 42.9 mm |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel |
| Base Length | 110 mm |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Thread Size | M14 |
| Bolt Hole Spacing | 80 mm |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Bolt Holes | 2 |
| Shaft Dia. | 35 mm |
| Locking Style | Set Screw |
| Bearing Insert | UC207 |
| Bolt Hole Length | 20 mm |
| End Type | Open End |
| Housing | PA207 |
| Series | UCPA200 |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 48 mm |
| Pillow Block Type | Tapped Base |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing No. | PA207 |
| Bearing Type | Ball Bearing |
| Weight | 3.39 LB |
| EAN or UPC | 808250116638 |

