- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
| Length Through Bore | 49.2 mm |
| Base Width | 54 mm |
| Housing | PA208 |
| End Type | Open End |
| Bolt Hole Length | 20 mm |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Thread Size | M14 |
| Series | UCPA200 |
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 100 mm |
| Bolt Hole Spacing | 84 mm |
| Base Length | 116 mm |
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Bearing Insert | UC208 |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | PA208 |
| Bolt Holes | 2 |
| Locking Style | Set Screw |
| Base Height | N/A |
| Pillow Block Type | Tapped Base |
| Housing Material | Cast Iron |
| Weight | 4.0 LB |
| EAN or UPC | 808250125326 |

