- 40 mm Shaft
- 49.2 mm Base to Center
- 84 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 84 mm |
| Base Height | N/A |
| Seal Type | Silicone |
| Bearing Design | Non-Expansion |
| Length Through Bore | 49.2 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Pre Lubricant | Noxlub BN4020 |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bearing Insert | UC208 |
| Temperature Range [Max] | 450 °F |
| Lubrication | Relubricatable |
| Base Length | 116 mm |
| Bolt Holes | 2 |
| Series | UCPA200 |
| Bearing Type | Ball Bearing |
| Base Width | 54 mm |
| Housing Height | 100 mm |
| End Type | Open End |
| Shaft Dia. | 40 mm |
| Housing No. | PA208 |
| Pillow Block Type | Tapped Base |
| Weight | 4.0 LB |
| EAN or UPC | 808250238965 |

