- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
| Locking Style | Set Screw |
| Duty Series | Normal |
| Shaft Dia. | 50 mm |
| Insert Material | AISI 52100 Steel |
| Series | UCPA200 |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| End Type | Open End |
| Relubricatable | Yes |
| Bearing Insert | UC210 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 94 mm |
| Housing Material | Cast Iron |
| Thread Size | M16 |
| Lubrication | Relubricatable |
| Housing No. | PA210 |
| Length Through Bore | 51.6 mm |
| Housing Height | 116 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Bolt Hole Length | 25 mm |
| Pillow Block Type | Tapped Base |
| Base Length | 130 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Base Width | 60 mm |
| Base Height | N/A |
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | PA210 |
| Weight | 6.14 LB |
| EAN or UPC | 808250143689 |

