AMI Bearings Inc.
UCPA210NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101500183
- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
| Base Length | 130 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Bolt Hole Spacing | 94 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Inch/Metric | Metric Bore |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Hole Length | 25 mm |
| Base Width | 60 mm |
| Shaft Dia. | 50 mm |
| Thread Size | M16 |
| Length Through Bore | 51.6 mm |
| Housing | PA210NP |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 6.14 LB |
| EAN or UPC | 808250203956 |
