AMI Bearings Inc.
UCPH202-10
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101733594
- 5/8 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 3 3/8 in Bolt Hole Spacing Range [MIN]
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Bolt Size | 3/8 in |
| Series | UCPH200 |
| Housing Construction | 1 Piece |
| Bearing Insert | PH202 |
| Housing No. | UC202-10 |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 1.220 in |
| End Type | Open End |
| Base Height | 19/32 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 0.625 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Seal Type | Contact Seals |
| Housing Height | 3 31/32 in |
| Housing | PH204 |
| Bolt Hole Spacing | 3 3/4 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Base Width | 1 9/16 in |
| Bolt Hole Width | 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 3/4 in |
| Base Length | 5 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Duty Series | Normal |
| Weight | 1.88 LB |
| EAN or UPC | 808250112852 |
