AMI Bearings Inc.
UCPPL206-19MZ2B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101500876
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 15/32 in Bolt Hole Spacing Range [MIN]
| Insert Type | Zinc Coated Insert |
| Base Length | 6 3/8 in |
| Bolt Hole Length | 23/32 in |
| Bolt Hole Width | 35/64 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| End Type | Open End |
| Shaft Dia. | 1.1875 in |
| Length Through Bore | 1.500 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing No. | PPL206 |
| Color | Black |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 4 15/32 in |
| Housing Height | 3 9/32 in |
| Bearing Type | Ball Bearing |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Seal Type | Contact Seals |
| Base Height | 45/64 in |
| Duty Series | Normal |
| Inch/Metric | Inch Bore |
| Series | UCPPL 200Z2 |
| Bolt Hole Spacing Range [Max] | 4 29/32 in |
| Bearing Insert | UC206-19MZ2 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 4 11/16 in |
| Base Width | 1 13/16 in |
| Housing | PPL206 |
| Housing Material | PBT Thermoplastic |
| Weight | 1.18 LB |
| EAN or UPC | 808250140688 |
