AMI Bearings Inc.
UCPPL208MZ2W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101505981
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 131 mm Bolt Hole Spacing Range [MIN]
| Insert Type | Zinc Coated Insert |
| Housing No. | PPL208 |
| Housing Height | 98 mm |
| Relubricatable | Yes |
| Bolt Hole Width | 14 mm |
| Housing | PPL208 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Hole Spacing Range [Max] | 143 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Size | M12 |
| Locking Style | Set Screw |
| Base Length | 184 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 131 mm |
| Shaft Dia. | 40 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 137 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Width | 54 mm |
| Duty Series | Normal |
| Housing Material | PBT Thermoplastic |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 18 mm |
| Bearing Insert | UC208MZ2 |
| Locking Device | Setscrew Locking Collar |
| Color | White |
| Lubrication | Relubricatable |
| Base Height | 19.8 mm |
| Series | UCPPL 200Z2 |
| Bolt Holes | 2 |
| Length Through Bore | 49.2 mm |
| Weight | 2.2 LB |
| EAN or UPC | 808250175604 |
