- 1 1/2 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
- 5 1/2 in Bolt Hole Spacing Range [MIN]
| Bearing Insert | UCX08-24 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Duty Series | Medium |
| Shaft Dia. | 1.5 in |
| Housing Height | 4 7/16 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.937 in |
| Bolt Size | 5/8 in |
| Bolt Hole Width | 25/32 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 5 1/2 in |
| Insert Material | AISI 52100 Steel |
| Housing Construction | 1 Piece |
| Base Height | 1 1/32 in |
| Bolt Hole Spacing | 6 1/8 in |
| Bolt Hole Length | 1 1/4 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Series | UCPX00 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | PX08 |
| Base Width | 2 5/8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing | PX08 |
| Inch/Metric | Inch Bore |
| Base Length | 8 3/4 in |
| Bolt Hole Spacing Range [Max] | 6 3/4 in |
| Weight | 8.72 LB |
| EAN or UPC | 808250157396 |

