- 40 mm Shaft Diameter
- 58.7 mm Center Line To Base Dimension
- 140 mm Bolt Hole Spacing Range [MIN]
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Housing Height | 113 mm |
| Locking Device | Setscrew Locking Collar |
| Housing No. | PX08 |
| Base Length | 222 mm |
| End Type | Open End |
| Length Through Bore | 49.2 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 40 mm |
| Bolt Hole Spacing Range [Min] | 140 mm |
| Inch/Metric | Metric Bore |
| Locking Style | Set Screw |
| Duty Series | Medium |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Base Height | 26 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 172 mm |
| Housing | PX08 |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Series | UCPX00 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 20 mm |
| Bolt Hole Length | 32 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 156 mm |
| Bearing Insert | UCX08 |
| Base Width | 66 mm |
| Bolt Size | M16 |
| Pillow Block Type | Thru-Bolt |
| Weight | 8.64 LB |
| EAN or UPC | 808250157389 |

