- 1 15/16" Shaft
- 2 1/2" Base to Center
- 6 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing No. | PX10 |
| Bolt Hole Spacing | 6 3/4 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Silicone |
| Bolt Holes | 2 |
| Mounted Unit Duty | High Temperature-Duty |
| Base Height | 1 1/16 in |
| End Type | Open End |
| Housing Height | 4 31/32 in |
| Base Width | 2 7/8 in |
| Length Through Bore | 2.189 in |
| Bolt Size | 5/8 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 1 7/16 in |
| Bearing Insert | UCPX10-31C4HR23 |
| Bolt Hole Width | 25/32 in |
| Base Length | 9 1/2 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Pre Lubricant | Noxlub BN4020 |
| Housing Construction | 1 Piece |
| Series | UCPX00 |
| Temperature Range [Max] | 450 °F |
| Weight | 11.28 LB |
| EAN or UPC | 808250262731 |

