- 65 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 181 mm Bolt Hole Spacing Range [MIN]
| Housing Height | 154 mm |
| Bolt Size | M20 |
| Bolt Hole Spacing | 203 mm |
| Duty Series | Medium |
| Bolt Hole Length | 41 mm |
| Bearing Insert | UCX13 |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 82 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 65 mm |
| Pillow Block Type | Thru-Bolt |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 225 mm |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Bolt Holes | 2 |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Length | 286 mm |
| Length Through Bore | 74.6 mm |
| Housing | PX13 |
| Series | UCPX00 |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Housing No. | PX13 |
| Bolt Hole Width | 21 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 181 mm |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 33 mm |
| Weight | 18.96 LB |
| EAN or UPC | 808250244416 |

