- 2 3/4 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 7 7/8 in Bolt Hole Spacing Range [MIN]
| Housing No. | PX14 |
| Locking Style | Set Screw |
| Bearing Insert | UCX14-44 |
| Bolt Hole Width | 1 1/16 in |
| Housing Height | 6 25/32 in |
| Bolt Hole Length | 2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Inch Bore |
| Base Width | 3 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing Range [Min] | 7 7/8 in |
| Length Through Bore | 3.063 in |
| Seal Type | Contact Seals |
| Series | UCPX00 |
| Base Height | 1 5/16 in |
| Bolt Holes | 2 |
| Base Length | 13 in |
| Bolt Hole Spacing | 9 in |
| Housing Construction | 1 Piece |
| Housing | PX14 |
| Shaft Dia. | 2.75 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Max] | 10 1/8 in |
| Duty Series | Medium |
| Relubricatable | Yes |
| Weight | 25.416 LB |
| EAN or UPC | 808250253906 |

