- 75 mm Shaft Diameter
- 88.9 mm Center Line To Base Dimension
- 200 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Bolt Size | M22 |
| Housing Construction | 1 Piece |
| Series | UCPX00 |
| Base Length | 330 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing Range [Min] | 200 mm |
| Housing Height | 177 mm |
| Bolt Holes | 2 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 257 mm |
| Bolt Hole Length | 51 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 75 mm |
| Length Through Bore | 82.6 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Duty Series | Medium |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UCX15 |
| Bolt Hole Spacing | 229 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Base Height | 33 mm |
| Housing No. | PX15 |
| End Type | Open End |
| Bolt Hole Width | 27 mm |
| Relubricatable | Yes |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Base Width | 89 mm |
| Housing | PX15 |
| Locking Style | Set Screw |
| Weight | 25.75 LB |
| EAN or UPC | 808250258833 |

