- 90 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 245 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 321 mm |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 283 mm |
| Bolt Hole Spacing Range [Min] | 245 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Length Through Bore | 104 mm |
| Series | UCPX00 |
| Bolt Holes | 2 |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Base Length | 381 mm |
| Housing Height | 206 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing No. | PX18 |
| Bolt Hole Length | 60 mm |
| Duty Series | Medium |
| Bolt Size | M22 |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 90 mm |
| Housing Material | Cast Iron |
| Base Height | 45 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 111 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 27 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Housing | PX18 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | UCX18 |
| Inch/Metric | Metric Bore |
| Weight | 41.0 LB |
| EAN or UPC | 808250273522 |

