AMI Bearings Inc.
UCSAO309-27
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101504433
- 1 11/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 8.500 in Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Locking Style | Set Screw |
| Shaft Dia. | 1.6875 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 9.532 in |
| Base Length | 11 3/8 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Width | 0.750 in |
| Bolt Hole Length | 1.141 in |
| Length Through Bore | 2.244 in |
| Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 8.500 in |
| Base Width | 3 1/8 in |
| Housing | SAO309 |
| Base Height | 1 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 12.56 LB |
| EAN or UPC | 808250237630 |
