AMI Bearings Inc.
UCSP208-25
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104318962
- 1 9/16 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
- 5 7/8 in Bolt Hole Spacing Range [MIN]
| Base Length | 8 1/2 in |
| Bolt Hole Spacing Range [Min] | 5 7/8 in |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Housing | SP208 |
| Shaft Dia. | 1.5625 in |
| Bolt Hole Length | 1 1/4 in |
| Inch/Metric | Inch Bore |
| Base Width | 2 3/8 in |
| Housing Material | Cast Iron |
| Base Height | 3/4 in |
| Bolt Hole Width | 3/4 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 1.937 in |
| Bolt Size | 5/8 in |
| Relubricatable | Yes |
| Weight | 8.06 LB |
| EAN or UPC | 808250221578 |
