AMI Bearings Inc.
UCSP211-32
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104281689
- 2 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 7 5/8 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Min] | 7 5/8 in |
| Length Through Bore | 2.189 in |
| Housing | SP211 |
| Locking Style | Set Screw |
| Bolt Hole Width | 3/4 in |
| Base Width | 2 3/4 in |
| Base Height | 7/8 in |
| Bolt Hole Spacing Range [Max] | 9 3/8 in |
| Bolt Hole Length | 1 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Shaft Dia. | 2 in |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Base Length | 11 1/4 in |
| Weight | 14.42 LB |
| EAN or UPC | 808250257614 |
