- 1 3/4 in Shaft Diameter
| Shank Slot to Center of Shaft | 3 7/16 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| End Type | Open End |
| Slot Length | 3.25 in |
| Screw Hole Diameter | 1 1/8 in |
| Length Through Bore | 1.937 in |
| Overall Height | 4 5/8 in |
| Slot Width | 11/16 in |
| Shank Slot to End | 5/8 in |
| Shank Slot Height | 1 15/16 in |
| Insert Material | AISI 52100 Steel |
| Housing Width | 1 15/16 in |
| Between Frame Width | 4 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Locking Style | Set Screw |
| Overall Length | 5 11/16 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Shank Slot Length | 3/4 in |
| Shank Height | 3 1/4 in |
| Insert Type | Steel Insert |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Shaft Dia. | 1 3/4 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Weight | 5.12 LB |
| EAN or UPC | 808250128617 |

