AMI Bearings Inc.
UCST209-28NPMZ2
Set Screw Locking Wide Inner Ring Side Mounted Unit
Item #101507259
- 1 3/4 in Shaft Diameter
| Shaft Dia. | 1 3/4 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Between Frame Width | 4 in |
| Locking Style | Set Screw |
| Shank Slot to End | 5/8 in |
| Duty Series | Normal |
| Length Through Bore | 1.937 in |
| Slot Width | 11/16 in |
| Shank End to Center of Shaft | 3 7/16 in |
| Shank Height | 3 1/4 in |
| Overall Height | 4 5/8 in |
| Screw Hole Diameter | 1 1/8 in |
| Housing Width | 1 15/16 in |
| Housing Material | Cast Iron - Nickel Protection |
| Overall Length | 5 11/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Slot Length | 3 1/4 in |
| Weight | 5.12 LB |
| EAN or UPC | 808250184484 |
