- 2 1/8 in Shaft Diameter
| Shank Slot to End | 3/4 in |
| Shank Slot to Center of Shaft | 4 3/16 in |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| End Type | Open End |
| Housing Width | 2 1/2 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Slot Length | 3.75 in |
| Slot Width | 1 1/16 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.189 in |
| Overall Height | 5 3/4 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Insert Type | Steel Insert |
| Shaft Dia. | 2 1/8 in |
| Screw Hole Diameter | 1 3/8 in |
| Between Frame Width | 5 1/8 in |
| Shank Slot Length | 1 in |
| Bearing Design | Non-Expansion |
| Shank Height | 4 in |
| Shank Slot Height | 2 1/2 in |
| Overall Length | 6 3/4 in |
| Weight | 8.69 LB |
| EAN or UPC | 808250166329 |

