- 2 7/16" Shaft
- 5 1/8" Between Frame Width
- 1 1/16" Slot Width
- Regreasable
- Contact Seals
| Bearing Design | Non-Expansion |
| Shank Slot to Center of Shaft | 4 11/16 in |
| End Type | Open End |
| Shank Slot Height | 2 1/2 in |
| Slot Width | 1.0625 in |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 392 °F |
| Overall Height | 5.75 in |
| Length Through Bore | 2.563 in |
| Shank Slot to End | 3/4 in |
| Housing Width | 2 1/2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| Overall Length | 7.625 in |
| Insert Type | Hi-Temperature Insert |
| Lubrication | Relubricatable |
| Between Frame Width | 5 1/8 in |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 1 in |
| Seal Type | Contact Seals |
| Screw Hole Diameter | 1 3/8 in |
| Slot Length | 4 in |
| Shank Height | 4 in |
| Shank Slot Length | 1 1/4 in |
| Type | Ball Bearing |
| Weight | 10.16 LB |
| EAN or UPC | 808250256532 |

