- 35 mm Shaft Diameter
| Slot Width | 12 mm |
| Screw Hole Diameter | 22 mm |
| Shaft Dia. | 35 mm |
| Slot Length | 64 mm |
| Housing Width | 37 mm |
| Overall Length | 129 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Between Frame Width | 89 mm |
| Shank Slot to Center of Shaft | 78 mm |
| Length Through Bore | 42.9 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Overall Height | 102 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Duty Series | Normal |
| Shank Height | 64 mm |
| Locking Style | Set Screw |
| Shank Slot to End | 13 mm |
| Weight | 3.42 LB |
| EAN or UPC | 808250151127 |

