- 50 mm Shaft Diameter
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Style | Set Screw |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Housing Width | 49 mm |
| Overall Length | 149 mm |
| Shank Height | 83 mm |
| Shank Slot to End | 16 mm |
| Shank Slot to Center of Shaft | 90 mm |
| Slot Length | 86 mm |
| Overall Height | 117 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Screw Hole Diameter | 29 mm |
| Length Through Bore | 51.6 mm |
| Between Frame Width | 102 mm |
| Insert Type | Steel Insert |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Shank Slot Length | 19 mm |
| Slot Width | 16 mm |
| Shank Slot Height | 49 mm |
| Weight | 5.64 LB |
| EAN or UPC | 808250143726 |

