- 85 mm Shaft Diameter
| Shank Slot to End | 29 mm |
| Slot Width | 30 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Slot Length | 157 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Inch/Metric | Metric |
| Locking Style | Set Screw |
| Bearing Design | Non-Expansion |
| Overall Length | 260 mm |
| Overall Height | 198 mm |
| Screw Hole Diameter | 48 mm |
| End Type | Open End |
| Shaft Dia. | 85 mm |
| Lubrication | Relubricatable |
| Shank Slot Height | 73 mm |
| Shank Slot to Center of Shaft | 162 mm |
| Shank Height | 124 mm |
| Housing Width | 73 mm |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Between Frame Width | 173 mm |
| Shank Slot Length | 38 mm |
| Type | Ball Bearing |
| Length Through Bore | 85.7 mm |
| Center of Bearing to Back of Inner Ring | 34.1 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 24.42 LB |
| EAN or UPC | 808250265909 |

