- 3 15/16" Shaft
- 260 mm Between Frame Width
- 35 mm Slot Width
- Regreasable
- Contact Seals
| Overall Length | 345 mm |
| Inch/Metric | Inch |
| Overall Height | 290 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 108 mm |
| Slot Length | 200 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 42 mm |
| Shank Height | 175 mm |
| Screw Hole Diameter | 59 mm |
| Shaft Dia. | 3.9375 in |
| Slot Width | 35 mm |
| Shank Slot to Center of Shaft | 210 mm |
| Housing Width | 120 mm |
| End Type | Open End |
| Between Frame Width | 260 mm |
| Insert Type | Steel Insert |
| Shank Slot Length | 48 mm |
| Shank Slot to End | 32 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Shank Slot Height | 115 mm |
| Weight | 69.2 LB |
| EAN or UPC | 808250277834 |

