AMI Bearings Inc.
UCTB206-19
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101721295
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
| Mounted Unit Duty | Normal-Duty |
| Base Height | N/A |
| Relubricatable | Yes |
| Bolt Hole Size | N/A |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 5/8 in |
| Housing | TB206 |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Thread Size | 7/16-14 |
| Locking Style | Set Screw |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 1 1/2 in |
| Bolt Hole Spacing Range [Min] | 3 in |
| Length Through Bore | 1.500 in |
| Bolt Holes | 2 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | N/A |
| Series | UCTB200 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 3 in |
| Bearing Insert | UC206-19 |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.1875 in |
| Inch/Metric | Inch Bore |
| Base Length | 4 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Housing No. | TB206 |
| Pillow Block Type | Tapped Base |
| Housing Height | 3 3/8 in |
| Weight | 2.28 LB |
| EAN or UPC | 808250109227 |
