AMI Bearings Inc.
UCTB206-19NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101523699
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
| Housing Material | Cast Iron - Nickel Protection |
| Inch/Metric | Inch Bore |
| Base Length | 4 mm |
| Bolt Hole Spacing | 3 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 5/8 in |
| Housing | TB206NP |
| Duty Series | Normal |
| Base Width | 1 1/2 in |
| Thread Size | 7/16-14 |
| Shaft Dia. | 1.1875 in |
| Length Through Bore | 1.500 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 2.28 LB |
| EAN or UPC | 808250136759 |
