AMI Bearings Inc.
UCTB207-20
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #102219911
- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 3/4 in |
| Base Width | 1 7/8 in |
| Housing No. | TB207 |
| Shaft Dia. | 1.25 in |
| Duty Series | Normal |
| Housing | TB207 |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Pillow Block Type | Tapped Base |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 3 1/4 in |
| End Type | Open End |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Housing Height | 3 3/4 in |
| Relubricatable | Yes |
| Bearing Insert | UC207-20 |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 4 1/4 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.689 in |
| Thread Size | 1/2-13 |
| Series | UCTB200 |
| Inch/Metric | Inch Bore |
| Base Height | N/A |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Bearing Type | Ball Bearing |
| Weight | 3.22 LB |
| EAN or UPC | 808250116645 |
