AMI Bearings Inc.
UCTB210-30
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101729331
- 1 7/8 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
| Housing Height | 4 5/8 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.875 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | N/A |
| Housing Material | Cast Iron |
| Housing No. | TB210 |
| Housing Construction | 1 Piece |
| Base Width | 2 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | UC210-30 |
| Bolt Hole Length | 7/8 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.031 in |
| Base Length | 5 1/2 in |
| Thread Size | 5/8-11 |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 4 in |
| End Type | Open End |
| Locking Style | Set Screw |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 4 in |
| Insert Material | AISI 52100 Steel |
| Series | UCTB200 |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing Range [Max] | 4 in |
| Duty Series | Normal |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Housing | TB210 |
| Weight | 5.42 LB |
| EAN or UPC | 808250143733 |
