AMI Bearings Inc.
UCTBL205MZ2B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101505737
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
| Duty Series | Normal |
| Housing | TBL205 |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 25 mm |
| Thread Size | 3/8-16 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 39.7 mm |
| Bolt Hole Spacing | 50.8 mm |
| Bolt Hole Length | 11.1 mm |
| Base Length | 76.2 mm |
| Inch/Metric | Metric Bore |
| Locking Style | Set Screw |
| Length Through Bore | 34 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Weight | 0.76 LB |
| EAN or UPC | 808250158942 |
