AMI Bearings Inc.
UCTBL206MZ2W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101527554
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
| Bolt Hole Length | 11.1 mm |
| Base Length | 101.6 mm |
| Bolt Hole Spacing | 76.2 mm |
| Thread Size | 7/16-14 |
| Locking Style | Set Screw |
| Shaft Dia. | 30 mm |
| Housing Material | PBT Thermoplastic |
| Inch/Metric | Metric Bore |
| Duty Series | Normal |
| Length Through Bore | 38.1 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Base Width | 42.5 mm |
| Housing | TBL206 |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.12 LB |
| EAN or UPC | 808250171606 |
