AMI Bearings Inc.
UCTBL207-22MZ2B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101504691
- 1 3/8 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Shaft Dia. | 1.375 in |
| Length Through Bore | 1.689 in |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Thread Size | 1/2-13 |
| Base Length | 4 3/8 in |
| Bolt Hole Length | 5/8 in |
| Housing | TBL207 |
| Base Width | 1 7/8 in |
| Bolt Hole Spacing | 3 1/4 in |
| Duty Series | Normal |
| Weight | 1.68 LB |
| EAN or UPC | 808250178285 |
