- 20 mm Shaft Diameter
| Relubricatable | Yes |
| Shank Height | 36 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shank Thread Size | 1/2-13 UNC |
| Slot Width | 12 mm |
| Shaft Dia. | 20 mm |
| Slot Length | 45 mm |
| Overall Height | 88.5 mm |
| Shank End to Center of Shaft | 64 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Length Through Bore | 31 mm |
| Locking Style | Set Screw |
| Overall Length | 99 mm |
| Between Frame Width | 76 mm |
| Weight | 0.74 LB |
| EAN or UPC | 808250144402 |

