- 3 in Shaft Diameter
| Shank Slot Length | 1 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Medium |
| Shank Height | 4 3/8 in |
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Insert Material | AISI 52100 Steel |
| Slot Width | 1.102 in |
| Overall Height | 7 1/4 in |
| Shank Slot Height | 2 3/4 in |
| End Type | Open End |
| Between Frame Width | 6.496 in |
| Locking Style | Set Screw |
| Overall Length | 9 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Slot Length | 4.75 in |
| Housing Width | 2 3/4 in |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Inch/Metric | Inch |
| Shank Slot to End | 13/16 in |
| Housing Material | Cast Iron |
| Shank Slot to Center of Shaft | 5 1/2 in |
| Shaft Dia. | 3 in |
| Type | Ball Bearing |
| Length Through Bore | 3.252 in |
| Seal Type | Contact Seals |
| Screw Hole Diameter | 1 5/8 in |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Weight | 19.16 LB |
| EAN or UPC | 808250258888 |

