- 90 mm O.D.
| Locking Device | Setscrew Locking Collar |
| Duty | Medium-Duty |
| O.D. | 90 mm |
| Dimensional Unit | Metric |
| Locking Style | Set Screw |
| I.D. | 45 mm |
| Rolling Element | Ball Bearing |
| Length Through Bore | 51.6 mm |
| Seal Type | Contact Seals |
| Fillet Radius | 2 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Static Load Rating | 2370 kgf |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Material | Steel |
| O.D. Style | Spherical |
| Radius | 2 mm |
| Overall Width | 51.6 mm |
| Dynamic Load Rating | 3600 kgf |
| Duty Series | Medium |
| Shaft Dia. | 45 mm |
| O.D. Type | Spherical |
| Outer Ring Width | 23 mm |
| Weight | 2.04 LB |
| EAN or UPC | 808250127368 |

