- 3.9370 in O.D.
| O.D. | 100 mm |
| Duty | Medium-Duty |
| Length Through Bore | 2.189 in |
| Inner Ring Width | Wide |
| Rolling Element | Ball Bearing |
| O.D. Style | Spherical |
| Radius | 0.079 in |
| Dynamic Load Rating | 9700 lbf |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1 15/16 in |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Fillet Radius | 0.079 in |
| I.D. | 1.9375 in |
| Inch/Metric | Inch Bore |
| Overall Width | 2.189 in |
| Outer Ring Width | 0.945 in |
| O.D. Type | Spherical |
| Dimensional Unit | Inch |
| Locking Style | Set Screw |
| Bore Type | Round Bore |
| Duty Series | Medium |
| Static Load Rating | 6610 lbf |
| Relubricatable | Yes |
| Material | Steel |
| Weight | 2.72 LB |
| EAN or UPC | 808250140800 |

