- 100 mm O.D.
| Dimensional Unit | Metric |
| Fillet Radius | 2 mm |
| Static Load Rating | 3000 kgf |
| Bore Type | Round Bore |
| O.D. Type | Spherical |
| Shaft Dia. | 50 mm |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Duty | Medium-Duty |
| Enclosure | Double Sealed |
| Duty Series | Medium |
| Radius | 2 mm |
| Seal Type | Contact Seals |
| O.D. | 100 mm |
| Locking Device | Setscrew Locking Collar |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Locking Style | Set Screw |
| Outer Ring Width | 24 mm |
| Overall Width | 55.6 mm |
| Relubricatable | Yes |
| I.D. | 50 mm |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Length Through Bore | 55.6 mm |
| Dynamic Load Rating | 4400 kgf |
| Weight | 2.64 LB |
| EAN or UPC | 808250140787 |

