- 150 mm O.D.
| Locking Style | Set Screw |
| Duty | Medium-Duty |
| Length Through Bore | 85.7 mm |
| Dynamic Load Rating | 8500 kgf |
| Radius | 3 mm |
| Duty Series | Medium |
| Locking Device | Setscrew Locking Collar |
| O.D. | 150 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 80 mm |
| I.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Static Load Rating | 6300 kgf |
| O.D. Type | Spherical |
| Enclosure | Double Sealed |
| Fillet Radius | 3 mm |
| Outer Ring Width | 34 mm |
| O.D. Style | Spherical |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Inner Ring Width | Wide |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Dimensional Unit | Metric |
| Relubricatable | Yes |
| Overall Width | 85.7 mm |
| Weight | 8.36 LB |
| EAN or UPC | 808250249435 |

