- 1.8504 in O.D.
| Length Through Bore | 1.299 in |
| I.D. | 0.750 in |
| O.D. | 47 mm |
| O.D. Style | Spherical |
| Outer Ring Width | 0.669 in |
| Static Load Rating | 1500 lbf |
| Filler Radius | 0.059 in |
| Inch/Metric | Inch Bore |
| Duty Series | Normal |
| Shaft Dia. | 3/4 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Locking Style | Accu-Loc® |
| Inner Ring Width | Wide |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 2890 lbf |
| Relubricatable | Yes |
| Duty | Standard-Duty |
| O.D. Type | Spherical |
| Weight | 0.5 LB |
| EAN or UPC | 808250443703 |

