- 2.0472 in O.D.
| I.D. | 1.000 in |
| Shaft Dia. | 1 in |
| Dynamic Load Rating | 3150 lbf |
| Static Load Rating | 1760 lbf |
| Inner Ring Width | Wide |
| Locking Style | Accu-Loc® |
| Outer Ring Width | 0.669 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| O.D. | 52 mm |
| Dimensional Unit | Inch |
| Duty Series | Normal |
| Filler Radius | 0.059 in |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Length Through Bore | 1.394 in |
| Weight | 0.56 LB |
| EAN or UPC | 808250225606 |

