- 52 mm O.D.
| Outer Ring Width | 17 mm |
| Fillet Radius | 1.5 mm |
| Duty | Standard-Duty |
| Inch/Metric | Metric Bore |
| Dimensional Unit | Metric |
| Radius | 1.5 mm |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| I.D. | 25 mm |
| Material | Steel, Black Oxide Coated |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1430 kgf |
| Locking Style | Accu-Loc® |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Length Through Bore | 35.4 mm |
| O.D. Type | Spherical |
| Duty Series | Normal |
| Static Load Rating | 800 kgf |
| O.D. | 52 mm |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Overall Width | 35.4 mm |
| Inner Ring Width | Wide |
| Shaft Dia. | 25 mm |
| Weight | 0.59 LB |
| EAN or UPC | 808250110681 |

