- 80 mm O.D.
| I.D. | 40 mm |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Dimensional Unit | Metric |
| Fillet Radius | 2 mm |
| Length Through Bore | 50 mm |
| Radius | 2 mm |
| Material | Steel, Black Oxide Coated |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| O.D. | 80 mm |
| Inner Ring Width | Wide |
| Locking Style | Accu-Loc® |
| Dynamic Load Rating | 2990 kgf |
| Shaft Dia. | 40 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Duty Series | Normal |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Overall Width | 50.2 mm |
| Outer Ring Width | 21 mm |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Enclosure | Double Sealed |
| Static Load Rating | 1830 kgf |
| Weight | 1.68 LB |
| EAN or UPC | 808250140367 |

