- 3.5433 in O.D.
| Outer Ring Width | 0.906 in |
| I.D. | 1.9375 in |
| Static Load Rating | 5220 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 7940 lbf |
| Fillet Radius | 0.079 in |
| Length Through Bore | 2.071 in |
| Rolling Element | Ball Bearing |
| O.D. | 90 mm |
| Inch/Metric | Inch Bore |
| Radius | 0.079 in |
| Duty | Standard-Duty |
| Locking Style | Accu-Loc® |
| Inner Ring Width | Wide |
| Dimensional Unit | Inch |
| O.D. Type | Spherical |
| Enclosure | Double Sealed |
| Material | Steel, Black Oxide Coated |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 1 15/16 in |
| Overall Width | 2.071 in |
| Seal Type | Contact Seals |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Weight | 2.24 LB |
| EAN or UPC | 808250161249 |

