- 20 in Shaft Diameter
- 72 mm Outside Dia.
- Accu-Loc® Locking Style
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Outside Dia. | 72 mm |
| Inch/Metric | Metric |
| Housing Width | 20 mm |
| Housing No. | C204 |
| Locking Device | Concentric Locking Collar |
| Shaft Dia. | 20 in |
| Overall Width | 33 mm |
| Bearing Design | Non-Expansion |
| Bearing Insert | UE204 |
| Collar O.D. | 43.8 mm |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.2 LB |
| EAN or UPC | 808250122790 |

